This item is a 1.2 GPM Self-Close Single Handle Basin Faucet w/ Vandal-Resistant Cap (Chrome), 0255-AVP manufactured by Central Brass.
| Valve Type: | Compression |
|---|---|
| Application: | Commercial |
| Installation Type: | Deck Mount |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Number of Holes: | 1 |
| Handle Style: | Cross |
| Connection Type: | NPSM |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Finish: | Chrome |
| Warranty: | 10 Year Limited |
| Type: | Metering |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.5" |
| Connection Size: | 1/2" |