This item is a 0.5 GPM Single Handle Laboratory Faucet w/ 5-1/2" Spout (Chrome), 0280-LE20 manufactured by Central Brass.
| Handle Style: | Lever |
|---|---|
| Application: | Commercial |
| Approvals: | ADA / ICC A117.1 Lead Free |
| Valve Type: | Compression |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Finish: | Chrome |
| Type: | Manual |
| Number of Handles: | 1 |
| Number of Holes: | 1 |
| Max Deck Thickness: | 1" |
| ADA: | Yes |
| Product Type: | Laboratory Faucet |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | NPSM |