| Application: | Commercial |
|---|---|
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 |
| Faucet Configuration: | Single Hole |
| Connection Type: | NPSM |
| Type: | Manual |
| Max Deck Thickness: | 1" |
| ADA: | Yes |
| Number of Holes: | 1 |
| Handle Style: | Canopy |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Chrome |
| Valve Type: | Compression |
| Connection Size: | 1/2" |
| Warranty: | 10 Year Limited |
| Spout Reach: | 4.68" |
| Installation Type: | Deck Mount |
| Product Type: | Bar / Prep Faucet |
| Finish: | Chrome |
| Number of Handles: | 1 |