This item is a 1.5 GPM Two Handle Bar/Pantry Faucet w/ 8-1/16" Spout (Chrome), 0287-ELS19 manufactured by Central Brass.
| Valve Type: | Compression |
|---|---|
| Finish: | Chrome |
| Approvals: | ADA / ICC A117.1 Lead Free |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.56" |
| ADA: | Yes |
| Product Type: | Bar / Prep Faucet |
| Connection Type: | Compression |
| Handle Style: | Wrist Blade |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Application: | Commercial |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.5 |