This item is a 1.1 GPM Two Handle Deck Mount Pre-Rinse Faucet (Chrome), 0287-LE60-Q manufactured by Central Brass.
| Application: | Commercial |
|---|---|
| Max Deck Thickness: | 1.56" |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Number of Holes: | 1 |
| Number of Handles: | 2 |
| Connection Type: | Compression |
| Finish: | Chrome |
| Flow Rate (GPM): | 1.1 |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Warranty: | 10 Year Limited |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Valve Type: | Compression |
| Product Type: | Pre-Rinse Faucet |