Apply to be a TradeMaster!
Main product image of 1/2" Inline Self-Close Straight Stop
Magnifying glass
Hover image to zoom

1/2" Inline Self-Close Straight Stop

SKU:
0331-1/2
Rating:
(0)
Q&A:
(0)
1/2" Inline Self-Close Straight Stop
Magnifying glass
Hover image to zoom
$56.68 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
4-Arm

Description

–
Features:
  • Self-Close Straight Stop
  • 1/2-14 NPT Female Thread

Specs

–
Connection Method:

Threaded

Finish:

Chrome

Connection Size:

1/2"

Handle Style:

4-Arm

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy