Shop Resideo Sale
Main product image of 1/2" Inline Slow-Close Straight Stop, 0336-N2-1/2
Magnifying glass
Hover image to zoom

1/2" Inline Slow-Close Straight Stop, 0336-N2-1/2

SKU:
0336-N2-1/2
Rating:
(0)
Q&A:
(0)
1/2" Inline Slow-Close Straight Stop, 0336-N2-1/2
Magnifying glass
Hover image to zoom
$58.83 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Slow-Close Straight Stop
  • 1/2-14 NPT Female Thread

Specs

–
Handle Style:

Push Button

Finish:

Chrome

Finish Family:

Chrome

Approvals:

Lead Free

Type:

Manual

Product Type:

Faucet Part

Connection Size:

1/2"

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy