Apply to be a TradeMaster!
Main product image of 1/2" MNPT Inlet Sensor Urinal Flush Valve w/ 6-3/4" Stand Pipe (Polished Chrome), 0338-1/2
Magnifying glass
Hover image to zoom

1/2" MNPT Inlet Sensor Urinal Flush Valve w/ 6-3/4" Stand Pipe (Polished Chrome), 0338-1/2

SKU:
0338-1/2
Rating:
(0)
Q&A:
(0)
1/2" MNPT Inlet Sensor Urinal Flush Valve w/ 6-3/4" Stand Pipe (Polished Chrome), 0338-1/2
Magnifying glass
Hover image to zoom
$297.31 each
In Stock
In Stock
Get 2 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Chrome

Description

–

This item is a 1/2" MNPT Inlet Sensor Urinal Flush Valve w/ 6-3/4" Stand Pipe (Polished Chrome), 0338-1/2 manufactured by Central Brass.

  • Sensor Urinal Flush Valve
  • Touchless & Hygienic: Built-in infrared sensor automatically detects motion up to 12" away for completely hands-free operation, reducing cross-contamination in public restrooms.
  • Smart Double-Stage Flushing: Programmed for efficiency - runs an initial 3-second flush upon presence, followed by a 10-second flush for thorough cleaning when usage continues.
  • Heavy-Duty Commercial Build: Made from solid, corrosion-resistant metal designed to withstand continuous, high-traffic use.
  • Water & Cost Efficient: Delivers consistent, precise water control to support sustainability goals and lower utility bills.
  • Long-Lasting Battery Life: Powered by 4 AAA batteries (not included) delivering up to 30,000+ flush cycles (approx. 1-2 years under standard commercial use). Lithium AAA batteries recommended for maximum service life.
  • Built to Last & Clog-Free: Includes an inline filter that traps debris before it reaches the solenoid valve, preventing clogs and reducing repairs.
  • Standard Fit & Easy Retrofit: Standard 1/2-14 NPT male thread inlet for seamless installation; includes a 6-3/4" long stand pipe with nut and flange.

Specs

–
Material:

Metal

Finish:

Chrome

Product Type:

Flushometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy