This item is a 0.5 GPM Deluxe Slow-Close Single Handle Basin Faucet (Chrome), 0356-AVN2P manufactured by Central Brass.
| Finish: | Chrome |
|---|---|
| Application: | Commercial |
| Type: | Metering |
| Product Type: | Bathroom Faucet |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Max Deck Thickness: | 1.5" |
| Flow Rate (GPM): | 0.5 |
| ADA: | No |
| Warranty: | 10 Year Limited |
| Connection Size: | 1/2" |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Drain Type: | No Drain |
| Handle Style: | Push Button |
| Connection Type: | NPSM |
| Valve Type: | Cartridge |
| Installation Type: | Deck Mount |