Apply to be a TradeMaster!
Main product image of Slow-Close Basin Faucet w/ Vandal-Proof Push Handle, 0.5 GPM (Chrome), 0358
Magnifying glass
Hover image to zoom

Slow-Close Basin Faucet w/ Vandal-Proof Push Handle, 0.5 GPM (Chrome), 0358

SKU:
0358
Rating:
(0)
Q&A:
(0)
Slow-Close Basin Faucet w/ Vandal-Proof Push Handle, 0.5 GPM (Chrome), 0358
Magnifying glass
Hover image to zoom
$125.22 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Push Button
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
  • Vandal Proof Push Handle
  • 4-5/8" Reach, 3" From Deck to Aerator
  • Easy-Install 18" Flex Supply Lines With 3/8"Connections
  • Vandal Resistant 0.5 GPM Flow Rate
  • User Adjustable Temperature Control Mixer With Hot Water Adjustment Limit Stop (Up to 87% of Available Hot Water)
  • Metering Cartridge With 0 to 30 Seconds Timing Adjustment On Handle With 0.25 Max Gallon/Cycle
  • 4" Deck Cover Plate Included With Locking Screw
  • 1 or 3-Hole 4" Installation

Specs

–
Connection Type:

Compression

Valve Type:

Cartridge

Product Type:

Bathroom Faucet

Number of Handles:

1

Handle Style:

Push Button

Max Deck Thickness:

1.5"

Finish Family:

Chrome

Installation Type:

Deck Mount

Approvals:

Lead Free

ADA / ICC A117.1

Warranty:

10 Year Limited

Flow Rate (GPM):

0.5

Finish:

Chrome

ADA:

Yes

Number of Holes:

3

1

Type:

Metering

Faucet Configuration:

Single Hole

Drain Type:

No Drain

Application:

Commercial

Connection Size:

3/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy