| Installation Type: | Deck Mount |
|---|---|
| Number of Handles: | 1 |
| Type: | Manual |
| Connection Type: | NPSM |
| Connection Size: | 3/8" |
| Finish Family: | Chrome |
| Application: | Commercial Education |
| Approvals: | Lead Free |
| Product Type: | Drinking Fountain / Bubbler |
| Handle Style: | Push Button |
| Finish: | Chrome |