This item is a 0.5 GPM Wall Mount Laboratory Faucet w/ 5-1/2" Rigid/Swivel Spout (Chrome), 0398-ULE20 manufactured by Central Brass.
| Approvals: | Lead Free ADA / ICC A117.1 |
|---|---|
| Number of Handles: | 1 |
| Application: | Commercial |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Wall Mount |
| Handle Style: | Lever |
| Product Type: | Laboratory Faucet |
| Number of Holes: | 1 |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Type: | Manual |