| Connection Type: | NPSM |
|---|---|
| Number of Handles: | 1 |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | Knob |
| Type: | Metering |
| Max Deck Thickness: | 1" |
| Connection Size: | 1/2" |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Application: | Education Commercial |
| Valve Type: | Cartridge |
| Warranty: | 10 Year Limited |
| Installation Type: | Deck Mount |
| Product Type: | Drinking Fountain / Bubbler |
| Number of Holes: | 1 |
| Approvals: | Lead Free |
| Faucet Configuration: | Single Hole |