Apply to be a TradeMaster!
Main product image of Single Handle Shampoo Faucet, 2.0 GPM (Chrome), 1130-CENTRAL-BRASS
Magnifying glass
Hover image to zoom

Single Handle Shampoo Faucet, 2.0 GPM (Chrome), 1130-CENTRAL-BRASS

SKU:
1130-CENTRAL-BRASS
Rating:
(0)
Q&A:
(0)
Single Handle Shampoo Faucet, 2.0 GPM (Chrome), 1130-CENTRAL-BRASS
Magnifying glass
Hover image to zoom
$89.25 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
  • Ceramic Disc W/Temperature Limit Stop
  • 2-Hole 4" to 6" Installation
  • Pull-out Dual Pattern Sprayhead W/60" Heavy Duty Rubber Hose
  • 2.0 GPM Flow Rate

Specs

–
Flow Rate (GPM):

2

Handle Style:

Lever

Type:

Manual

Connection Size:

1/2"

Finish:

Chrome

Installation Type:

Deck Mount

Product Type:

Faucet

Faucet Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy