This item is a 1.5 GPM Two Handle Concealed Ledge Kitchen Faucet w/ 6" Elbow Handles (Chrome), 1172-EL17 manufactured by Central Brass.
| Product Type: | Kitchen Faucet |
|---|---|
| Flow Rate (GPM): | 1.5 |
| Connection Type: | NPSM |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
| Handle Style: | Wrist Blade |
| Valve Type: | Compression |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Application: | Commercial |
| Number of Holes: | 3 |
| Type: | Manual |
| Finish: | Chrome |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |