This item is a 1.5 GPM Two Handle Concealed Ledge Kitchen Faucet w/ 4" Wrist Blade Handles (Chrome), 1172-ELS19-RS manufactured by Central Brass.
| Connection Type: | NPSM |
|---|---|
| Type: | Manual |
| Warranty: | 10 Year Limited |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 3 |
| Product Type: | Kitchen Faucet |
| Application: | Commercial |
| Number of Handles: | 2 |
| Max Deck Thickness: | 0.88" |
| Approvals: | Lead Free |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Handle Style: | Wrist Blade |