Apply to be a TradeMaster!
Main product image of Single Handle Cast Brass Lavatory Faucet, 0.5 GPM (Chrome), 1960-A
Magnifying glass
Hover image to zoom

Single Handle Cast Brass Lavatory Faucet, 0.5 GPM (Chrome), 1960-A

SKU:
1960-A
Rating:
(0)
Q&A:
(0)
Single Handle Cast Brass Lavatory Faucet, 0.5 GPM (Chrome), 1960-A
Magnifying glass
Hover image to zoom
$94.66 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome

Description

–
  • Metal Elbow Lever Handle
  • 4-9/16" Reach, 2" From Deck To Aerator
  • 1/2-14 NPS Male Thread
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 3-Hole 4" Installation
  • 0.5 GPM Flow Rate

Specs

–
Material:

Brass

Approvals:

ADA / ICC A117.1

Lead Free

Faucet Configuration:

Centerset

ADA:

Yes

Installation Type:

Deck Mount

Type:

Manual

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Number of Handles:

1

Connection Size:

1/2"

Application:

Commercial

Number of Holes:

3

Flow Rate (GPM):

0.5

Drain Type:

No Drain

Warranty:

10 Year Limited

Max Deck Thickness:

1.38"

Connection Type:

NPSM

Finish:

Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy