This item is a 0.5 GPM Single Handle Cast Brass Lavatory Faucet w/ Pop-Up Drain (Chrome), 1960-DA manufactured by Central Brass.
| Material: | Brass |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 |
| Connection Size: | 1/2" |
| Drain Type: | Pop-Up |
| Flow Rate (GPM): | 0.5 |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.38" |
| Type: | Manual |
| ADA: | Yes |
| Connection Type: | NPSM |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Application: | Commercial |
| Number of Holes: | 3 |
| Finish: | Chrome |
| Handle Style: | Lever |