Apply to be a TradeMaster!
Main product image of Three-Hole Battery-Powered Electronic Sensor Faucet, 0.5 GPM (Chrome), 2095
Magnifying glass
Hover image to zoom

Three-Hole Battery-Powered Electronic Sensor Faucet, 0.5 GPM (Chrome), 2095

SKU:
2095
Rating:
(0)
Q&A:
(0)
Three-Hole Battery-Powered Electronic Sensor Faucet, 0.5 GPM (Chrome), 2095
Magnifying glass
Hover image to zoom
$373.96 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
  • AC/DC Control Module
  • 4-11/16" Reach, 3" From Deck to Aerator
  • 3-Hole 4" Installation
  • Long Battery Life With Low Battery Indicator
  • Vandal Resistant 0.5 GPM Flow Aerator

Specs

–
Number of Handles:

0

Power Supply:

Battery

Product Type:

Bathroom Faucet

Handle Style:

None (Sensor)

Finish Family:

Chrome

Connection Type:

Compression

Number of Holes:

3

Finish:

Chrome

Approvals:

Lead Free

Flow Rate (GPM):

0.5

Warranty:

10 Year Limited

- Type:

Deck Mount

Faucet Configuration:

Centerset

Type:

Sensor (Touchless)

Application:

Commercial

Installation Type:

Deck Mount

Drain Type:

No Drain

Max Deck Thickness:

0.87"

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy