This item is a 0.5 GPM Single Hole Deck Mount Electronic Sensor Faucet w/ Long Spout (Chrome), 2098-AC-LM manufactured by Central Brass.
| Type: | Sensor (Touchless) |
|---|---|
| Warranty: | 10 Year Limited |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 0 |
| Power Supply: | Battery |
| Handle Style: | None (Sensor) |
| Drain Type: | No Drain |
| Finish: | Chrome |
| Number of Holes: | 1 |
| Approvals: | Lead Free ADA / ICC A117.1 |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1" |
| Connection Size: | 3/8" |
| Application: | Commercial |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | Compression |