Apply to be a TradeMaster!
Main product image of Single-Hole Battery-Powered Electronic Sensor Faucet, 5-3/16" Spout Reach, 0.5 GPM (Chrome), 2098
Magnifying glass
Hover image to zoom

Single-Hole Battery-Powered Electronic Sensor Faucet, 5-3/16" Spout Reach, 0.5 GPM (Chrome), 2098

SKU:
2098
Rating:
(0)
Q&A:
(0)
Single-Hole Battery-Powered Electronic Sensor Faucet, 5-3/16" Spout Reach, 0.5 GPM (Chrome), 2098
Magnifying glass
Hover image to zoom
$306.15 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
  • 5-3/16" Reach, 5-5/16" From Deck to Aerator
  • 3/8" compression SS Flex Hoses, Vandal Resistant 0.5 GPM Flow Aerator
  • Sensor Range Is Adjustable From 3/4" To 6-3/4"
  • Recommended 4 AA Battery, Run Approx. 300K Cycles Before Need To Be Replaced
  • No Run Time Adjustment

Specs

–
Handle Style:

None (Sensor)

Number of Handles:

0

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

ADA:

Yes

Number of Holes:

1

3

Application:

Commercial

Finish Family:

Chrome

Connection Type:

Compression

Flow Rate (GPM):

0.5

Power Supply:

Battery

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

Lead Free

Type:

Sensor (Touchless)

- Type:

Deck Mount

Finish:

Chrome

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy