Apply to be a TradeMaster!
Main product image of Slow-Close Two Handle Lavatory Faucet, 3137-AN2
Magnifying glass
Hover image to zoom

Slow-Close Two Handle Lavatory Faucet, 3137-AN2

SKU:
3137-AN2
Rating:
(0)
Q&A:
(0)
Slow-Close Two Handle Lavatory Faucet, 3137-AN2
Magnifying glass
Hover image to zoom
$157.24 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Push Button
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Slow-Close Two Handle Bathroom Faucet
  • 3-Hole 4" Installation
  • 1.2 GPM Flow Rate
  • Metering Cartridge With 0 to 30 Seconds Timing Adjustment On Handle

Specs

–
Application:

Commercial

Product Type:

Bathroom Faucet

Number of Handles:

2

Valve Type:

Cartridge

Flow Rate (GPM):

1.2

Faucet Configuration:

Centerset

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Warranty:

10 Year Limited

Connection Type:

IPS / NPT

Finish:

Chrome

Drain Type:

No Drain

Handle Style:

Push Button

Max Deck Thickness:

0.56"

Number of Holes:

3

Installation Type:

Deck Mount

Type:

Metering

Finish Family:

Chrome

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy