Apply to be a TradeMaster!
Main product image of Two Handle Laundry Faucet, 3-1/2" Centers, 6" Tube Spout, 80466
Magnifying glass
Hover image to zoom

Two Handle Laundry Faucet, 3-1/2" Centers, 6" Tube Spout, 80466

SKU:
80466
Rating:
(1)
Q&A:
(0)
Two Handle Laundry Faucet, 3-1/2" Centers, 6" Tube Spout, 80466
Magnifying glass
Hover image to zoom
$59.15 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Sweat Connection

Description

–
Features:
  • Two Handle Laundry Faucet
  • Lever Handles
  • 6" Reach Tube Swivel Spout, Hose Thread
  • 1/2" Direct Sweat Inlets
  • Ceramic Discs
  • 3-1/2" Centers
  • Straddle Legs

Specs

–
Product Type:

Laundry / Utility Faucet

Finish Family:

Unfinished Brass

Type:

Manual

ADA:

Yes

Installation Type:

Wall Mount

Connection Size:

1/2"

Number of Handles:

2

Approvals:

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Valve Type:

Ceramic Disc

Spout Reach:

6"

Finish:

Rough Brass

Application:

Commercial

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

High quality

Hi there , great quality and high resolution customer service
Techpablo
silver spring MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy