Apply to be a TradeMaster!
Main product image of 1/4" Brass Tube Brush (27" length)
Magnifying glass
Hover image to zoom

1/4" Brass Tube Brush (27" length)

SKU:
14642
Rating:
(3)
Q&A:
(0)
1/4" Brass Tube Brush (27" length)
Magnifying glass
Hover image to zoom
$10.17 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
27" Length

Description

–
1/4" Single Spiral/Single Stem Brass Tube Brush (27" length)

Single Spiral/Single Stem (2 wire) :Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Size:

1/4"

Length (Inches):

27"

Fill Material:

Brass

Tip Style:

Cut End

End Type:

Wire Loop

Fill Type:

Level

Fill Diameter:

.005"

Construction Type:

Single Spiral/Single Stem

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will always buy from this company in the future.

This product was of good quality and shipment was very fast.
Ramone
Portage, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good company and good brushes

The brush is of good quality and shipment was fast.
Ramone
Portage, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always go this company in the future

The company is very good on their service and the products are also good.
Ramone
Portage, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy