Apply to be a TradeMaster!
Filter menu expanded

Filters

177 items
Reset

SORT

Product Availability
–

Show In Stock Only (132)

Size
–

1/8" (1)
3/16" (1)
1/4" (8)
3/8" (5)
7/16" (2)
1/2" (21)
5/8" (5)
3/4" (12)
1" (14)
1-1/8" (8)

Length (Inches)
–

5" (1)
6" (4)
6-1/2" (3)
7" (3)
7-1/4" (2)
7-1/2" (35)
8" (15)
9" (8)
12" (3)
15" (13)

Construction Type
–

Double Spiral/Double Stem (25)
Single Spiral/Double Stem (21)
Single Spiral/Single Stem (69)

Fill Material
–

Brass (16)
Carbon Steel (3)
Fiber/Hair Mix (1)
Horsehair (3)
Natural Bristle (13)
Nylon (14)
Oil Tempered Wire (2)
Poly (3)
Polypropylene (1)
Spring Grade Tempered Wire (20)

Price Range
–

$1 to $5 (36)
$5 to $10 (48)
$10 to $15 (41)
$15 to $20 (17)
$20 to $25 (24)
$25 to $30 (4)
$30 to $35 (3)
$35 to $40 (4)
$70 to $80 (1)

Heating Equipment Brushes

Help Face
Need a little help?
177 items
Grid
List
Compare
Product Image of 2" Chip Brush
2" Chip Brush
SKU: B-503
DiversiTech
SKU: B-503
Brand: DiversiTech
$1.44 each
BOX UP & SAVE 6%
$32.40 box of 24
$1.35 each
In Stock
Get 273 by Mon, Nov 23
In Stock
Get 273 by Mon, Nov 23
Compare
Product Image of 6-3/4" Fin and Coil Whisk Brush
6-3/4" Fin and Coil Whisk Brush
SKU: 78833-MARS
MARS
SKU: 78833-MARS
Brand: MARS
$5.78 each
In Stock
Get 135 by Mon, Nov 23
In Stock
Get 135 by Mon, Nov 23
Compare
Product Image of 1/2" Flat Columbia and V7 Series Burnham Boiler Brush (27" Total Length)
$10.49 each
In Stock
Get 44 by Mon, Nov 23
In Stock
Get 44 by Mon, Nov 23
Compare
Product Image of 1/2" - 1" Tapered Horsehair Boiler Brush (42" Total Length)
$7.66 each
BOX UP & SAVE 7%
$42.84 box of 6
$7.14 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 1-1/2" x 1-1/8" Weil-McLain Heavy Duty Brush (30" Total Length)
$8.48 each
In Stock
Get 84 by Mon, Nov 23
In Stock
Get 84 by Mon, Nov 23
Compare
Product Image of 1-1/2" x 1-1/8" Bristle Brush for Weil McLain Boilers (30" Total Length w/ Handle)
$9.63 each
BOX UP & SAVE 10%
$52.26 box of 6
$8.71 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 2-1/4" Tapered Slant Fin Boiler Brush (20" Total Length)
2-1/4" Tapered Slant Fin Boiler Brush (20" Total Length)
SKU: 84009-MILL-ROSE
Mill-Rose
SKU: 84009-MILL-ROSE
Brand: Mill-Rose
$4.72 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 1/2" Extra Long Handle/Stiff Wire Stainless Steel Boiler and Furnace Brush (Total Length: 42")
$14.12 each
In Stock
Get 41 by Mon, Nov 23
In Stock
Get 41 by Mon, Nov 23
Compare
Product Image of 1/2" x 1" Flat Light Duty Boiler Brush for Columbia Boilers (36" Total Length)
$10.33 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of 1-7/8" - 1-1/8" Tapered Horsehair Boiler Brush (42" Total Length)
$6.99 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of 1/2" x 1" Flat Boiler Brush for Columbia and Burnham V7 Boilers (48" Total Length)
$10.49 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 1-1/2" x 1-1/8" Straight Wire Brush for Weil McLain Boilers (30" Total Length)
$12.44 each
BOX UP & SAVE 7%
$139.32 box of 12
$11.61 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 1/2" Nylon Tube Brush (15" length)
$1.66 each
BOX UP & SAVE 10%
$17.88 box of 12
$1.49 each
In Stock
Get 347 by Mon, Nov 23
In Stock
Get 347 by Mon, Nov 23
Compare
Product Image of 3/4" Extra Long Handle/Stiff Wire Stainless Steel Boiler and Furnace Brush (Total Length: 42")
$14.75 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 1/2" Horsehair Boiler Brush (36" Total Length)
1/2" Horsehair Boiler Brush (36" Total Length)
SKU: 01836-MILL-ROSE
Mill-Rose
SKU: 01836-MILL-ROSE
Brand: Mill-Rose
$6.99 each
BOX UP & SAVE 14%
$36.18 box of 6
$6.03 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 2" x 6" Synthetic Fill Refrigeration Coil Cleaning Brush (Total Length w/ Handle: 27")
$5.18 each
In Stock
Get 29 by Mon, Nov 23
In Stock
Get 29 by Mon, Nov 23
Compare
Product Image of 1-1/2" Extra Long Handle/Stiff Wire Stainless Steel Boiler and Furnace Brush (Total Length: 42")
$11.39 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1/4" M/F Thread Fiberglass Extension Rod (Total Length: 36")
$6.46 each
In Stock
Get 61 by Mon, Nov 23
In Stock
Get 61 by Mon, Nov 23
Compare
Product Image of 1/2" to 1" Natural Bristle Furnace Cleaning Brush (Total Length w/ Handle: 36")
$8.52 each
BOX UP & SAVE 9%
$92.64 box of 12
$7.72 each
In Stock
Get 33 by Mon, Nov 23
In Stock
Get 33 by Mon, Nov 23
Compare
Product Image of 5/8" - 1-5/8" Tapered, Plastic Handle, Coated Stem Horsehair Boiler Brush (29" Total Length)
$6.91 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 2" Horsehair Boiler Brush (42" Total Length)
2" Horsehair Boiler Brush (42" Total Length)
SKU: 01480-MILL-ROSE
Mill-Rose
SKU: 01480-MILL-ROSE
Brand: Mill-Rose
$8.15 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1" Stainless Steel Tube Brush (27" length)
$7.22 each
BOX UP & SAVE 10%
$78.24 box of 12
$6.52 each
In Stock
Get 51 by Mon, Nov 23
In Stock
Get 51 by Mon, Nov 23
Compare
Product Image of 1-1/2" Stainless Steel Tube Brush (27" length)
$7.45 each
BOX UP & SAVE 10%
$80.64 box of 12
$6.72 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 1/2" to 1" Natural Bristle Furnace Cleaning Brush (Total Length w/ Handle: 36")
$6.98 each
In Stock
Get 35 by Tue, Nov 24
In Stock
Get 35 by Tue, Nov 24
Compare
Product Image of 1" to 2" Natural Bristle Furnace Cleaning Brush (Total Length w/ Handle: 42")
$7.04 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 2" Horsehair Radiator/Furnace Cleaning Brush (Total Length w/ Handle: 27")
$8.51 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 1" Nylon Tube Brush (15" length)
$1.79 each
BOX UP & SAVE 9%
$19.44 box of 12
$1.62 each
In Stock
Get 47 by Mon, Nov 23
In Stock
Get 47 by Mon, Nov 23
Compare
Product Image of 3" Chip Brush
3" Chip Brush
SKU: B-505
DiversiTech
SKU: B-505
Brand: DiversiTech
$2.16 each
BOX UP & SAVE 6%
$24.24 box of 12
$2.02 each
In Stock
Get 37 by Mon, Nov 23
In Stock
Get 37 by Mon, Nov 23
Compare
Product Image of 1/4" Stainless Steel Wire Tube Brush (7" length)
$3.13 each
BOX UP & SAVE 10%
$33.96 box of 12
$2.83 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 1-1/2" x 1-1/8" Crimped Wire Brush for Weil McLain Boilers (30" Total Length w/ Handle)
$11.90 each
BOX UP & SAVE 10%
$64.50 box of 6
$10.75 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 3/4" Nylon Boiler Brush (9" Total Length)
$2.88 each
BOX UP & SAVE 12%
$15.18 box of 6
$2.53 each
In Stock
Get 43 by Mon, Nov 23
In Stock
Get 43 by Mon, Nov 23
Compare
Product Image of 1-1/2" Fine Wire Brush
1-1/2" Fine Wire Brush
SKU: 01398
Mill-Rose
SKU: 01398
Brand: Mill-Rose
(3)
$8.69 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 3/4" Nylon Tube Brush (15" length)
3/4" Nylon Tube Brush (15" length)
SKU: 14530-SCHAEFER
Schaefer Brush
SKU: 14530-SCHAEFER
(10)
$1.89 each
BOX UP & SAVE 10%
$20.52 box of 12
$1.71 each
In Stock
Get 36 by Mon, Nov 23
In Stock
Get 36 by Mon, Nov 23
Compare
Product Image of 2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length: 7-1/2")
$10.20 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 1/2" Stainless Steel Wire Tube Brush (8" length)
$2.72 each
BOX UP & SAVE 9%
$29.64 box of 12
$2.47 each
In Stock
Get 50 by Mon, Nov 23
In Stock
Get 50 by Mon, Nov 23
Compare
Product Image of 1-3/4" Spring Grade Tempered Wire Brush for 2" Flue (Total Length: 7-1/2")
$12.86 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 1-1/2" x 1-1/8" Crimped Wire Brush for Weil McLain Boilers (46" Total Length w/ Handle)
$14.76 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 1-1/4" Nylon Tube Brush (15" length)
$1.62 each
BOX UP & SAVE 4%
$18.72 box of 12
$1.56 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 3/16" Stainless Steel Wire Tube Brush (7" length)
$3.06 each
BOX UP & SAVE 10%
$33.12 box of 12
$2.76 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of 1-1/2" Chip Brush
1-1/2" Chip Brush
SKU: B-502
DiversiTech
SKU: B-502
Brand: DiversiTech
(1)
$1.26 each
In Stock
Get 99 by Mon, Nov 23
In Stock
Get 99 by Mon, Nov 23
Compare
Product Image of 3/4" Stainless Steel Tube Brush (27" length)
$9.15 each
BOX UP & SAVE 12%
$96.12 box of 12
$8.01 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 1/8" Stainless Steel Wire Tube Brush (6" length)
$2.56 each
BOX UP & SAVE 10%
$27.72 box of 12
$2.31 each
In Stock
Get 63 by Mon, Nov 23
In Stock
Get 63 by Mon, Nov 23
Compare
Product Image of 1/2" Horsehair Boiler Brush (24" Total Length)
$7.31 each
BOX UP & SAVE 15%
$75.00 box of 12
$6.25 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 1-1/4" Stainless Steel Tube Brush (27" length)
$11.46 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 2-3/4" Spring Grade Tempered Wire Brush for 3" Flue (Total Length: 7-1/2")
$10.69 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 1" Chip Brush
1" Chip Brush
SKU: B-501
DiversiTech
SKU: B-501
Brand: DiversiTech
$1.06 each
In Stock
Get 101 by Mon, Nov 23
In Stock
Get 101 by Mon, Nov 23
Compare
Product Image of 1/2" Horsehair Boiler Brush (9" Total Length)
$2.42 each
BOX UP & SAVE 9%
$13.26 box of 6
$2.21 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 42" Fiber/Horsehair Flue And Boiler Brush, 3" Diameter
$18.90 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Heating Equipment Brushes

Heating equipment brushes clean the fireside and waterside surfaces inside boilers, furnaces, and chimneys where soot, scale, and creosote build up and reduce heat transfer efficiency over time. The category covers flue brushes sized for specific tube diameters, wire and nylon bristle styles for different surface materials, and extension handles or rods that reach deep into a heat exchanger or chimney flue. A technician who skips regular brushing on a fossil fuel appliance eventually sees the effects show up as higher fuel use and uneven heating, since a layer of soot on a heat exchanger surface insulates it from the water or air meant to absorb that heat. Matching brush size and bristle material to the specific tube or flue being cleaned keeps the job effective without scratching a surface that is not meant to handle a wire brush.

Subcategories

  • Flue Brushes: Flue brushes are sized to match the inside diameter of a specific boiler or furnace flue tube, and using an undersized brush leaves soot behind while an oversized one can jam or bend inside the tube. Round wire bristles wrapped around a flexible core reach the full length of a typical residential flue in a few passes. A technician working on multiple appliance models generally keeps a small range of flue brush sizes on hand rather than a single size.
  • Boiler Tube Brushes: Boiler tube brushes clean the fireside surface of a boiler's heat exchanger tubes, where combustion byproducts accumulate fastest and have the most direct effect on efficiency. They typically pair with an extension rod or a drill attachment to reach tubes set deep inside a larger commercial boiler. Regular tube brushing on a boiler in heavy use keeps the heat exchanger performing closer to its rated efficiency between full service intervals.
  • Chimney & Flue Cleaning Brushes: Chimney and flue cleaning brushes handle the larger diameters and longer reach needed for masonry or metal chimney flues, as opposed to the smaller tube brushes used inside a boiler or furnace itself. Poly or wire bristle heads attach to threaded extension rods that join together to reach the full height of a typical residential chimney. Choosing poly over wire bristles usually comes down to the flue liner material, since a wire brush can damage certain metal or tile liners over repeated use.
  • Brush Handles, Rods & Attachments: Handles, extension rods, and drill attachments extend the reach of a cleaning brush into tubes and flues that a hand alone cannot access, and they connect using threaded or quick-connect fittings depending on the brush style. A rod set built from interlocking sections lets a technician add or remove length to match different job sites without buying a separate rod for every reach. Keeping rods in good condition matters, since a bent or worn connector can bind or separate mid-cleaning inside a flue.
  • Buying Guide

    Start by measuring the tube or flue diameter that needs cleaning, since a brush that is too small leaves soot behind while one that is too large can jam or bend against the tube wall. Manufacturer service documentation for the specific boiler or furnace model usually lists the correct tube diameter, which is a more reliable source than estimating by eye.

    Match bristle material to the surface being cleaned. Wire bristles handle heavy soot and scale on metal tubes effectively but can damage some flue liners and softer surfaces, while poly or nylon bristles are gentler and better suited to chimney liners that a wire brush would scratch or wear down over repeated cleanings.

    Heating equipment brushes are typically sold with or without a handle or rod attached, so confirm what reach is needed for the job before ordering. A residential furnace flue usually needs only a short handle, while a commercial boiler's tubes or a full chimney flue calls for extension rods that join together to reach several feet.

    Buy a few common sizes rather than a single brush when servicing multiple appliance models regularly, since flue and tube diameters vary enough between manufacturers that one size rarely covers a full route of service calls. Replacing a brush once its bristles have worn down or splayed keeps cleaning effective, since a worn brush can pass over buildup without fully removing it.

    Frequently Asked Questions

    What size flue brush do I need for a residential boiler?

    Flue brush size should match the inside diameter of the specific flue tube, which is typically listed in the boiler's service documentation rather than estimated by eye.

    Should I use a wire brush or a poly brush on a chimney flue?

    It depends on the liner material. Wire brushes clean heavy soot effectively but can damage some metal or tile liners, while poly bristles are gentler and better suited to liners a wire brush would scratch.

    How often should boiler tubes be brushed?

    There is no universal schedule, but a boiler in heavy use benefits from tube brushing between full service intervals, since a buildup of combustion byproducts on the heat exchanger reduces efficiency well before a full service is due.

    Can one brush handle both flue tubes and chimney cleaning?

    Not usually. Flue tube brushes are sized for the smaller diameters inside a boiler or furnace, while chimney brushes are built for the larger diameters and longer reach of a masonry or metal chimney flue.

    How do I know when a brush needs to be replaced?

    A brush with bristles that have worn down or splayed outward will pass over buildup without fully removing it, which is the clearest sign it is due for replacement.