Shop Champion Irrigation Products
Main product image of Hand Adjustable Umbrella Bubbler (Plastic)
Magnifying glass
Hover image to zoom

Hand Adjustable Umbrella Bubbler (Plastic)

Brand:
Champion
SKU:
BPU-CHAMPION
Rating:
(1)
Q&A:
(0)
Hand Adjustable Umbrella Bubbler (Plastic)
Magnifying glass
Hover image to zoom
$2.33 each
In Stock
In Stock
Get 144 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Champion Irrigation BPU series professional umbrella bubblers are made from impact-resistant ABS construction with female national pipe thread (NPT) inlet.


BPU Series features:

  • Impact-resistant ABS construction
  • Fingertip adjustable flow
  • Inlet: 1/2" female NPT
  • Operating pressure: 15 - 30 PSI
  • 1' - 3' spacing
  • Flow rate: 0 - 6 GPM
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'd buy again

Easy hand adjustment... and puts out a nice spray pattern even at a low volume...
King Kahuna
ventura
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy