Apply to be a TradeMaster!
Main product image of Premium Dual Zip Pouch with LaserLock Fabric
Magnifying glass
Hover image to zoom

Premium Dual Zip Pouch with LaserLock Fabric

SKU:
ZPS2G
Rating:
(0)
Q&A:
(0)
Premium Dual Zip Pouch with LaserLock Fabric
Magnifying glass
Hover image to zoom
$49.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
CHANNELLOCK American-Made Tool Bags & Accessories provide a modular experience without the restrictions of rigid compartment systems. Packs and totes are jobsite-ready for your toughest jobs, designed to accept accessories and customize your gear for your job. Lightweight without sacrificing performance, these products are made to Military Specifications, observing rigorous performance, material, and sewing standards that serve our country's finest. We combine a unique and proprietary fusing and framing technology, LaserLock Fabrics, with aggressive lockstitching and back-tacking sewing techniques to produce premium soft goods for hard work. CHANNELLOCK backpacks, totes, zip pouches, tool roll systems and accessories are handcrafted, designed, manufactured, assembled, and packaged 100% in USA.

Features:
  • DUAL ZIP POUCH provides immediate and additional compartmental access along with fast and easy closure secured by durable hook and loop
  • RUGGED CONSTRUCTION with 2 layers of CORDURA, fused together for superior water repellence, increased tear strength and abrasion resistance
  • LASERLOCK FABRICS are laser-cut, air-textured, and fused CORDURA material producing a tactical, lightweight and Military-Grade product, with half the weight, but typically twice the strength of canvas materials of similar grade and thread counts
  • AGGRESSIVE STITCHING combining #70 Thread with 301 Lockstitch and Back-tacking techniques provide strength to stress points by isolating thread holds between seams and locking start/stop thread patterns
  • YKK U.S. Zippers are tough, reliable, and made for repetitive use
  • CHANNELLOCK American-Made Tool Bags & Accessories are manufactured in adherence to U.S. Military Specifications and are Berry Compliant
  • 100% Made in USA
  • Product Dimensions: 11.25" x 3.5" x 3.75"

Specs

–
Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy