Apply to be a TradeMaster!
Main product image of 3" x 12" No Hub Cast Iron Extended 90° Elbow
Magnifying glass
Hover image to zoom

3" x 12" No Hub Cast Iron Extended 90° Elbow

Brand:
Charlotte
SKU:
00142
Rating:
(0)
Q&A:
(0)
3" x 12" No Hub Cast Iron Extended 90° Elbow
Magnifying glass
Hover image to zoom
$80.45 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
3" x 12"
Product Highlight: Material
Cast Iron

Specs

–
Size:

3" x 12"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy