Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1-1/2" (1)
2" (3)
3" (3)
4" (3)
12" (1)

Review Score
–

(4)

Price Range
–

$5 to $10 (1)
$15 to $20 (2)
$20 to $25 (1)
$40 to $45 (1)
$50 to $60 (1)
$80 to $90 (2)

No Hub Cast Iron 90° Elbows

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1-1/2" No Hub Cast Iron 90° Elbow
$15.46 each
In Stock
Get 31 by Tue, Nov 24
In Stock
Get 31 by Tue, Nov 24
Compare
Product Image of 2" No Hub Cast Iron 90° Elbow
2" No Hub Cast Iron 90° Elbow
SKU: 00137
Charlotte
SKU: 00137
Brand: Charlotte
(1)
$8.47 each
In Stock
Get 78 by Fri, Nov 27
In Stock
Get 78 by Fri, Nov 27
Compare
Product Image of 3" No Hub Cast Iron 90° Elbow
3" No Hub Cast Iron 90° Elbow
SKU: 00141
Charlotte
SKU: 00141
Brand: Charlotte
(1)
$18.19 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 4" No Hub Cast Iron 90° Elbow
4" No Hub Cast Iron 90° Elbow
SKU: 00146
Charlotte
SKU: 00146
Brand: Charlotte
(1)
$23.12 each
In Stock
Get 53 by Tue, Nov 24
In Stock
Get 53 by Tue, Nov 24
Compare
Product Image of 3" x 12" No Hub Cast Iron Extended 90° Elbow
$80.45 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" No Hub Cast Iron 90° Elbow with 2" Heel Inlet
$51.53 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" No Hub Cast Iron 90-Degree Elbow with 2" Side Inlet
$87.02 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" No Hub Cast Iron Tapped Quarter Bend with 2" Heel Inlet
$41.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About No Hub Cast Iron 90° Elbows

No Hub Cast Iron 90° Elbows are hubless drainage fittings that turn a cast iron waste, vent, or storm line a full quarter turn without the bell-and-spigot joint used on older hub pipe systems. Manufactured to ASTM A888 and CISPI 301 standards, these elbows join with shielded no-hub couplings rather than caulked joints, which speeds up rough-in on both new construction and remodel work. SupplyHouse carries standard 90° elbows alongside short sweep versions in sizes from 1-1/2 inch through 4 inch, plus specialty configurations like a 4 inch elbow with a 2 inch heel inlet for adding a branch connection at the turn. Plumbers pick between standard and short sweep radii based on the space available in a wall cavity or ceiling chase, since a tighter sweep costs some flow efficiency in exchange for a smaller footprint. Getting the bend radius and coupling type right the first time avoids cutting into finished walls twice.

Subcategories

  • Standard 90° Elbows: Standard no-hub 90 degree elbows, sometimes called quarter bend elbows, are the general-purpose fitting for turning a cast iron drain or vent line a full 90 degrees. SupplyHouse carries these in sizes from 1-1/2 inch through 4 inch, meeting ASTM A888 and CISPI 301. Plumbers use this style anywhere a tight bend radius is not required, such as open floor or ceiling runs. Joining requires a shielded no-hub coupling rather than a caulked hub connection.
  • Short Sweep 90° Elbows: Short sweep elbows use a tighter turn radius than a standard 90 degree elbow, which helps them fit into shallow wall cavities or tight mechanical rooms. SupplyHouse offers short sweep versions in 2, 3, and 4 inch sizes, built to the same ASTM A888 standard as standard elbows. Installers reach for this style when framing depth limits how much room is available for the bend. The tighter radius trades a small amount of flow efficiency for a smaller physical footprint.
  • Heel Inlet 90° Elbows: A heel inlet elbow adds a secondary branch opening at the heel of the turn, letting a smaller line tie into the fitting without adding a separate wye or tee. SupplyHouse carries a 4 inch elbow with a 2 inch heel inlet for exactly this purpose. Plumbers use this configuration when a branch line needs to join a main stack right at a bend and there is no room for an additional fitting. Confirming both the main size and the inlet size before ordering keeps the rough-in on schedule.
  • Extended 90° Elbows: Extended elbows add extra straight length to one leg of the fitting, such as a 3 inch by 12 inch extended 90 degree elbow, so the turn can reach through a thicker wall or floor assembly without a separate coupling and pipe segment. Installers use this style in fire-rated wall assemblies or thick slab penetrations where an extra joint would complicate inspection. The added length is built into the fitting itself. Ordering the correct extension length up front avoids field-cutting and reassembling a shorter standard elbow.

Buying Guide

Confirm pipe size and sweep style before ordering, since standard and short sweep elbows are not interchangeable once a wall or ceiling has been framed around a specific bend radius. A 4 inch line running through a shallow joist bay usually calls for a short sweep elbow, while an open mechanical room run can use the standard sweep without any clearance issue.

Next, check whether a branch connection needs to tie in at the same point as the elbow's turn. A heel inlet elbow saves a fitting and a joint compared to running a standard elbow plus a separate wye, which matters in tight chases where every joint adds a potential leak path. No Hub Cast Iron 90° Elbows all join with shielded no-hub couplings rather than the caulked lead-and-oakum joints used on older hub systems, so confirm the coupling type on hand meets CISPI 310 or ASTM C1277, or use a heavy-duty coupling meeting ASTM C1540 where the code calls for it.

Verify the standard stamped on the fitting itself, ASTM A888 and CISPI 301, matches what the local plumbing inspector requires for sanitary, storm, or combined drainage systems. Extended and heel inlet configurations solve specific field problems but cost more than a standard elbow plus a separate coupling, so reserve them for situations where the extra fitting genuinely will not fit rather than defaulting to them on every run.

Frequently Asked Questions

What is the difference between a standard and a short sweep no hub cast iron 90° elbow?

A standard 90 degree elbow uses a wider turn radius, while a short sweep elbow uses a tighter radius to fit into shallower wall cavities or tighter mechanical spaces. Both styles meet ASTM A888 and CISPI 301 and join with shielded no-hub couplings. Choosing short sweep trades a bit of flow efficiency for a smaller physical footprint.

What standard governs no hub cast iron 90° elbows?

No hub cast iron fittings, including 90 degree elbows, are manufactured to meet ASTM A888 and CISPI 301, the standards covering hubless cast iron soil pipe and fittings for sanitary and storm drainage. Meeting these standards allows the fittings to be joined with shielded no-hub couplings rather than caulked hub joints. Local plumbing codes generally reference these same standards for inspection approval.

What coupling is required to join no hub cast iron 90° elbows?

No hub cast iron elbows join with shielded couplings meeting CISPI 310 or ASTM C1277, or with heavy-duty couplings meeting ASTM C1540 where code requires the added strength. The elbow itself does not include a caulked hub, so the coupling carries the entire seal and mechanical connection at each joint. Matching coupling type to the application, standard weight versus heavy duty, keeps the joint compliant with local code.

What sizes are available for no hub cast iron 90° elbows?

Standard 90 degree elbows are available from 1-1/2 inch through 4 inch, with short sweep versions offered in 2, 3, and 4 inch. Specialty configurations, including a 4 inch elbow with a 2 inch heel inlet and extended-leg versions, cover situations a standard size cannot solve. Confirming both the main line size and any branch inlet size before ordering keeps the rough-in on schedule.

When does a heel inlet elbow make sense instead of a standard elbow plus a wye?

A heel inlet elbow makes sense when a branch line needs to tie in right at a bend and there is not enough room in the chase or wall cavity for a separate wye fitting. Combining the turn and the branch connection into one fitting removes a joint from the run, which reduces potential leak points. Reserving this configuration for tight-clearance situations avoids paying extra for a specialty fitting where a standard elbow and separate branch fitting would fit fine.

Didn't find what you're looking for? 
Let us know
.