Apply to be a TradeMaster!
Main product image of 3" x 2" No Hub Cast Iron Wye
Magnifying glass
Hover image to zoom

3" x 2" No Hub Cast Iron Wye

Brand:
Charlotte
SKU:
00216
Rating:
(4)
Q&A:
(0)
3" x 2" No Hub Cast Iron Wye
Magnifying glass
Hover image to zoom
$14.92 each
In Stock
In Stock
Get 36 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2"
Product Highlight: Material
Cast Iron

Description

–
3" x 2" No Hub Cast Iron Wye

Specs

–
Size:

3" x 2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" No Hub Cast Iron 45° Elbow
SKU: 00170
Charlotte

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Everything i have come to expect.

The product was of the quality expected.
Dan
Seaford, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" Cast Iron Wye

Good product, fast shipping and well packaged
Joe
Staunton VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for. Exact replacement and fit

Glad to find this was available. It was an exact replacement and fit. Shipping was fast and prompt. Kit was also packed well for transit.
Reversemidasman
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts for my forge

I'm making a forge tuyere with an ash dump for my coal forge. Should work great.
Thor
Dexter MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy