Apply to be a TradeMaster!
Main product image of 3" No Hub Cast Iron 90° Elbow
Magnifying glass
Hover image to zoom

3" No Hub Cast Iron 90° Elbow

Brand:
Charlotte
SKU:
00141
Rating:
(1)
Q&A:
(0)
3" No Hub Cast Iron 90° Elbow
Magnifying glass
Hover image to zoom
$18.19 each
In Stock
In Stock
Get 57 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron

Description

–
3" No Hub Cast Iron 90° Elbow, Quarter (1/4) Bend Elbow

Specs

–
Size:

3"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" No Hub Cast Iron 45° Elbow
SKU: 00170
Charlotte

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product arrived as described

I purchased this in March 2020 for some custom project around my house. It's just a cast iron elbow so there isn't much to review but I'm giving it 5 stars because the shipping was fast and this was the only item I ordered. The item itself did not have any rust or defects.
breij
Detroit MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy