Apply to be a TradeMaster!
Main product image of 2" No Hub Cast Iron Combination Wye & 45° Elbow
Magnifying glass
Hover image to zoom

2" No Hub Cast Iron Combination Wye & 45° Elbow

Brand:
Charlotte
SKU:
00261
Rating:
(2)
Q&A:
(0)
2" No Hub Cast Iron Combination Wye & 45° Elbow
Magnifying glass
Hover image to zoom
$25.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Angle
45°

Specs

–
Size:

2"

Material:

Cast Iron

Angle:

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" No Hub Cast Iron Wye
SKU: 00208
Charlotte

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement fitting

I was thrilled to find this cast iron sanitary tee. The existing fitting developed a pin hole. PVC does not pass the fire code for this application.
4NNOTHX
Detroit MI
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Top quality casting without any blemishes or sand holes.
Canup Kenneth Gordon
Palatka Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy