Shop Klein Tools Limited Time Promotion
Main product image of 3" x 2" No Hub Cast Iron Short Pipe Reducer
Magnifying glass
Hover image to zoom

3" x 2" No Hub Cast Iron Short Pipe Reducer

Brand:
Charlotte
SKU:
00496
Rating:
(0)
Q&A:
(0)
3" x 2" No Hub Cast Iron Short Pipe Reducer
Magnifying glass
Hover image to zoom
$12.88 each
In Stock
In Stock
Get 20 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2"
Product Highlight: Material
Cast Iron

Description

–
This is a Hubless Cast Iron Short Pipe Reducer; Sized 3" x 2"

Specs

–
Size:

3" x 2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

2" No Hub Cast Iron Sanitary Tee
SKU: 00302
Charlotte
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy