Apply to be a TradeMaster!
Main product image of 3" No Hub Cast Iron Sanitary Tee
Magnifying glass
Hover image to zoom

3" No Hub Cast Iron Sanitary Tee

Brand:
Charlotte
SKU:
00303
Rating:
(1)
Q&A:
(0)
3" No Hub Cast Iron Sanitary Tee
Magnifying glass
Hover image to zoom
$28.66 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron

Description

–
3" No Hub Cast Iron Sanitary Tee

Specs

–
Size:

3"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3" x 2" No Hub Cast Iron Wye
SKU: 00216
Charlotte

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

This product needs a better image

This fitting is an important one when plumbing a bathroom and using cast iron pipe to limit the noise on the lower floor. But the Supply House folks need to include a good picture so that you do not end up with the 2" outlet on the wrong side.
Boz
New Orleans, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy