Apply to be a TradeMaster!
Main product image of 3" 22.5° Service Weight Cast Iron Elbow
Magnifying glass
Hover image to zoom

3" 22.5° Service Weight Cast Iron Elbow

Brand:
Charlotte
SKU:
00911
Rating:
(0)
Q&A:
(0)
3" 22.5° Service Weight Cast Iron Elbow
Magnifying glass
Hover image to zoom
$36.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron
Product Highlight: Angle
22.5°

Description

–
3" 22.5° Service Weight Cast Iron Elbow

Used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications.

Note: Image may not represent actual product.

Specs

–
Size:

3"

Material:

Cast Iron

Angle:

22.5°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy