Apply to be a TradeMaster!
Main product image of 4" x 16" Service Weight Cast Iron Closet Bend
Magnifying glass
Hover image to zoom

4" x 16" Service Weight Cast Iron Closet Bend

Brand:
Charlotte
SKU:
01683
Rating:
(0)
Q&A:
(0)
4" x 16" Service Weight Cast Iron Closet Bend
Magnifying glass
Hover image to zoom
$188.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron

Description

–
4" x 16" Service Weight Cast Iron Closet Bend

Service cast iron pipe, fittings, and compression gaskets used in sanitary drain, waste and vent (DWV), sewer, and storm drainage applications, this system is intended for use in non-pressure applications.

Specs

–
Length (Inches):

16"

Size:

4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy