Apply to be a TradeMaster!
Main product image of 3" x 10 ft. PVC DWV Schedule 40 Pipe
Magnifying glass
Hover image to zoom

3" x 10 ft. PVC DWV Schedule 40 Pipe

Brand:
Charlotte
SKU:
PVC-7300-10
Rating:
(0)
Q&A:
(0)
3" x 10 ft. PVC DWV Schedule 40 Pipe
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

Product Highlight: Length (Feet)
10' Length
Product Highlight: Material
PVC
Product Highlight: Shape
Straight
Product Highlight: Size
3"

Description

Dual marking for both Pressure and Drain, Waste, Vent (DWV) Applications

Specs

Length (Feet):

10'

Product Type:

Pipe

Type:

Solid Wall

Pipe Schedule:

40

Material:

PVC

Shape:

Straight

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need