Apply to be a TradeMaster!
Main product image of 3" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom

3" DWV Hanger (Plastic Coated)

Brand:
Bluefin
SKU:
DWVH300
Rating:
(9)
Q&A:
(0)
3" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom
$3.83 each
BOX UP & SAVE 6%
$36.00 box of 10
$3.60 each
In Stock
In Stock
Get 1,607 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plastic Coated
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Pre-galvanized carbon steel
  • Finish: Plastic Coated
  • Service: Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch.

Specs

–
Size:

3"

Material:

Carbon Steel

Finish:

Plastic Coated

Pipe Size:

3.5" (O.D)

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3" x 2" PVC DWV Wye
SKU: P601-338
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

These hangers work well!

I like how these hangers have a plastic/rubber coating to provide a softer fit and isolate minor vibrations. They are sturdy and install easily. Im some cases I needed to bend the hanger to fit, and it bends readily to fit.
ML
US
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Exactly what I needed at a great price. They shipped it quickly too. Couldn't be happier.
Piper
Denver, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy here again and have been for several years

Great price and fast service!
Weatherman
Bushnell FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good stuff
John
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely nice product

Used these to hang a 3" lateral 33' in length. It was critical to maintain 1/4" per foot fall with no sagging. The plastic J hicks just didn't cut it. Bonus was the price even with shipping was best here. Love the nice coating, holds everything tight and looks professional.
ttc
WI, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only if the screw was replace with a nut and bolt the screw

works as it should only draw back is the screw that hold the ring together strips out easy which is very disapointing would be a lot better if they had a bolt and nut instead. other than that works good.
none
Wisconsin, usa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Worked great for extending my 3 inch rv sewer outlet
Dave
Cleveland Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very sturdy, end is readily formable in a vise.

I hold the pipe at the elevation I want then measure from the bottom of the pipe to the ceiling above. Then I measure from what will be the bottom inside of the hanger up and mark the strap. I put the strap in a vise at the mark and bend it. I then leave enough strap for two holes worth for mounting and cut off the rest. You can save and use the cutoff pieces to lengthen other straps if needed, I like the plastic J hooks almost as well.
Arioda
Pacific NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Does the job and easy to install
Daren
Madison ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy