Apply to be a TradeMaster!
Main product image of 1/2" Plexco Pneumatic Tubing - Blue, 250'
Magnifying glass
Hover image to zoom

1/2" Plexco Pneumatic Tubing - Blue, 250'

SKU:
1063711
Rating:
(5)
Q&A:
(3)
1/2" Plexco Pneumatic Tubing - Blue, 250'
Magnifying glass
Hover image to zoom
$153.52 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Color
Blue
Product Highlight: Material
Polyethylene
Product Highlight: Length (Feet)
250' Length
Product Highlight: ID
0.170"
Product Highlight: Standards Met
U.L. 1820 Standards Met

Specs

–
Size:

1/2"

Application:

Pneumatic Instrument Controls

Color:

Blue

Material:

Polyethylene

Length (Feet):

250'

Features:

Flame Retardant

ID:

0.170"

Standards Met:

U.L. 1820

Wall:

0.040"

Maximum Peak Optical Density:

< 0.5

Burst Pressure:

500 psi (> 3.4 MPa)

Average Optical Density:

< 0.15

Maximum Flame Spread Distance:

< 5 ft (< 1.5 m)

Stress Crack Resistance:

> 200 hours non-failure

Brittleness Temperature:

< -104.8°F (< -76°C)

Water Absorption:

5% maximum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this again

Great price works well and arrived on time
Toni
Florida
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100% satisfied

Product was 100% what I was looking for. Fast shipping!
WYHVAC
L.A., CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this prodcut again

Great product!
CSC
Miami, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pneumatic tubing

Product worked as advertised. Supply House.com Great to work with!
Hose man
South Bend Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you pay for.

Standard commercial product.
Blubben
Dutton, MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Maximum working pressure

Asked by ralph 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Burst pressure for this tubing is 350 psi.

Was this review helpful to you?

Q: Does this item have a MSDS (Material Safety Data Sheet)?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is available at the following link: http://s3.pexsupply.com/manuals/1300819318291/51202_PROD_FILE.pdf

Was this review helpful to you?

Q: does this work with the pneumatic push fittings? Thanks John

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That is usually one of the methods people use with this tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy