Apply to be a TradeMaster!
1/4" Plexco Pneumatic Tubing (No Spool) - Orange, 250'

1/4" Plexco Pneumatic Tubing (No Spool) - Orange, 250'

SKU:
1133777
Rating:
(0)
Q&A:
(0)
1/4" Plexco Pneumatic Tubing (No Spool) - Orange, 250'
$61.92 each
In Stock
In Stock
Get 16 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Outside Diameter
1/4" OD
Product Highlight: Length (Feet)
250' Length
Product Highlight: ID
0.170"

Description

1133777 is a 1/4" Plexco Pneumatic Tubing (No Spool) - Orange, 250' manufactured by Chevron Tubing.


Specs

Wall:

0.040"

Color:

Orange

Burst Pressure:

500 psi (> 3.4 MPa)

Outside Diameter:

1/4"

Length (Feet):

250'

ID:

0.170"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy