Apply to be a TradeMaster!
Main product image of Angle Stop w/ Supply Tube (Polished Chrome), 1006-ABCP
Magnifying glass
Hover image to zoom

Angle Stop w/ Supply Tube (Polished Chrome), 1006-ABCP

SKU:
1006-ABCP
Rating:
(0)
Q&A:
(0)
Angle Stop w/ Supply Tube (Polished Chrome), 1006-ABCP
Magnifying glass
Hover image to zoom
$72.94 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • Stops with 1/2" Inlet li>2-1/4" Tee Handle li>Slow Compression Operating Cartridge li>1/2" NPT Female Thread Inlet li>1/2" O.D. Female Compression Outlet li>Slip Wall Flange li>1/2" O.D. x 12" Bullnose Flexible Supply Riser li>ECAST design provides durable brass construction with total lead content equal to or less than 0.25% by weighted average

Specs

–
Product Type:

Stop

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy