Apply to be a TradeMaster!
Main product image of Angle Stop Fitting (Polished Chrome), 1016-ABCP
Magnifying glass
Hover image to zoom

Angle Stop Fitting (Polished Chrome), 1016-ABCP

SKU:
1016-ABCP
Rating:
(0)
Q&A:
(0)
Angle Stop Fitting (Polished Chrome), 1016-ABCP
Magnifying glass
Hover image to zoom
$89.38 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
  • Angle stop
  • 2-1/4" Tee handle (293-006JKRCF)
  • Slow compression operating cartridge, left-hand (217-XTLHJKABNF)
  • Compression valve
  • 3/8" NPT female thread inlet
  • Includes slip wall flange
  • 3/8" O.D. female compression outlet
  • 12" bullnose flexible supply riser, loose key handle
  • Polished chrome

Specs

–
Finish:

Polished Chrome

Product Type:

Stop

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy