Apply to be a TradeMaster!
Main product image of 1.5 GPM 8" Deck-Mounted Manual Faucet w/ L-Type Swing Spout, 1100-E35-317ABCP
Magnifying glass
Hover image to zoom

1.5 GPM 8" Deck-Mounted Manual Faucet w/ L-Type Swing Spout, 1100-E35-317ABCP

SKU:
1100-E35-317ABCP
Rating:
(0)
Q&A:
(0)
1.5 GPM 8" Deck-Mounted Manual Faucet w/ L-Type Swing Spout, 1100-E35-317ABCP
Magnifying glass
Hover image to zoom
$432.87 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Polished Chrome
Product Highlight: Size
8"

Description

–
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 8" centers and 8" L-type swing spout. Designed with a 8" L-type swing spout, this faucet combines functionality with style. This unit is equipped with a pressure compensating, Softflo aerator that releases a soft, non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable, cast brass construction and polished chrome finish, this faucet has a total lead content of less than or equal to 0.25% for your safety.

Specifications
  • Handles include color-coded index
  • Vandal Proof 4" wristblade handle
  • Water Pressure Range: 125 PSI
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • Specs

    –
    Application:

    Kitchen

    Type:

    Manual

    Installation Type:

    Deck Mounted

    Operating Pressure:

    20-125 psi

    Operating Temp Range:

    40 to 140°F

    Finish:

    Polished Chrome

    Size:

    8"

    Flow Rate (GPM):

    1.5

    Number of Handles:

    2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy