Apply to be a TradeMaster!
Main product image of 0.5 GPM 5-1/4" HyTronic Deck-Mounted Touch Free Programmable Faucet w/ Gooseneck Spout, 116.123.AB.1
Magnifying glass
Hover image to zoom

0.5 GPM 5-1/4" HyTronic Deck-Mounted Touch Free Programmable Faucet w/ Gooseneck Spout, 116.123.AB.1

SKU:
116.123.AB.1
Rating:
(0)
Q&A:
(0)
0.5 GPM 5-1/4" HyTronic Deck-Mounted Touch Free Programmable Faucet w/ Gooseneck Spout, 116.123.AB.1
Magnifying glass
Hover image to zoom
$853.84 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
0.5 GPM 5-1/4" HyTronic Deck-Mounted Touch Free Programmable Faucet w/ Gooseneck Spout

Specifications
  • Stylish 5-1/4" gooseneck spouse
  • Durable, cast brass construction and polished chrome finish
  • Pressure compensating Econo-Flo laminar spray; releases water at 0.5 GPM
  • Requires a 12V AC transformer (sold separately) for operation
  • Intuitive faucet sensor detects motion and releases hot or cold water
Warranty
  • 3-Year Limited Electronics and Solenoid Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • 5-Year Limited Mechanical Warranty

Specs

–
Connection Size:

3/8"

Max Deck Thickness:

1.5"

Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

CalGreen

Finish Family:

Chrome

Drain Type:

No Drain

Handle Style:

Lever

Connection Type:

Compression

ADA:

Yes

Series:

HyTronic

Application:

Commercial

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Power Supply:

Plug-In (AC)

Type:

Sensor (Touchless)

Number of Handles:

1

Flow Rate (GPM):

0.5

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy