| Installation Type: | Wall Mount |
|---|---|
| Warranty: | 3 Year Limited |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Type: | Sensor (Touchless) |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Features: | Programmable |
| Finish: | Polished Chrome |
| Material: | Brass |