Apply to be a TradeMaster!
Main product image of 1.5 GPM Touch Free Battery Powered Programmable Faucet w/ Traditional HyTronic Spout, 116.201.AB.1
Magnifying glass
Hover image to zoom

1.5 GPM Touch Free Battery Powered Programmable Faucet w/ Traditional HyTronic Spout, 116.201.AB.1

SKU:
116.201.AB.1
Rating:
(0)
Q&A:
(0)
1.5 GPM Touch Free Battery Powered Programmable Faucet w/ Traditional HyTronic Spout, 116.201.AB.1
Magnifying glass
Hover image to zoom
$731.11 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
1.5 GPM Touch Free Battery Powered Programmable Faucet w/ Traditional HyTronic Spout & Above-Deck Electronics

Specifications:
  • Traditional HyTronic Spout (240.724.AB.1)
  • Pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM (E2805JKABCP)
  • HyTronic module kit (242.433.00.1)
  • Includes optional 1.5 GPM (5.7 L/min) insert
  • Single hole
  • 6 volt lithium CRP2 battery included
  • Single supply for tempered water; stainless steel supply hose included
  • Polished chrome
  • Weight 5.15 lb
  • Package Dimensions 13.25 × 9.38 × 3.75 in


Warranty
  • 3-Year Limited Electronics and Solenoid Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • 5-Year Limited Mechanical Warranty

Specs

–
Product Type:

Faucet

Flow Rate (GPM):

1.5

Features:

Supply Hose

Programmable

Batteries Included:

1

Battery Type:

6V Lithium CRP2

Power Source:

Battery

Material:

Brass

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy