116.201.AB.1T is a 1.5 GPM Touch Free Battery Powered Programmable Faucet w/ Bluetooth & Traditional HyTronic Spout manufactured by Chicago Faucets.
| Flow Rate (GPM): | 1.5 |
|---|---|
| Batteries Included: | 1 |
| Features: | Supply Hose Programmable Bluetooth |
| Finish: | Polished Chrome |
| Battery Type: | 6V Lithium CRP2 |
| Power Source: | Battery |
| Material: | Brass |
| Product Type: | Faucet |