| Warranty: | Limited Lifetime |
|---|---|
| Installation Type: | Deck Mount |
| Handle Style: | None (Sensor) |
| Series: | HyTronic |
| Material: | Brass |
| Connection Size: | 3/8" |
| Product Type: | Bathroom Faucet |
| Type: | Sensor (Touchless) |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| ADA: | Yes |
| Number of Handles: | 0 |
| Application: | Commercial Healthcare |
| Connection Type: | Compression |
| Drain Type: | No Drain |
| Power Supply: | Battery |
| Max Deck Thickness: | 1.5" |
| Flow Rate (GPM): | 2.2 |
| Finish: | Polished Chrome |