| Power Supply: | Battery |
|---|---|
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.88" |
| Type: | Sensor (Touchless) |
| Warranty: | 3 Year Limited |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Material: | Brass |
| Number of Handles: | 0 |
| Approvals: | Lead Free CalGreen NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Drain Type: | No Drain |
| Series: | E-Tronic 40 |
| Faucet Configuration: | Single Hole |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Application: | Commercial |
| Flow Rate (GPM): | 0.5 |
| Batteries Included: | 1 |
| Battery Type: | 6V Lithium CRP2 |
| Number of Holes: | 1 |