Apply to be a TradeMaster!
Main product image of 0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet, 116.706.AB.1
Magnifying glass
Hover image to zoom

0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet, 116.706.AB.1

SKU:
116.706.AB.1
Rating:
(0)
Q&A:
(0)
0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet, 116.706.AB.1
Magnifying glass
Hover image to zoom
$512.05 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome

Description

–
0.5 GPM ETronic Deck-Mounted Touch Free Programmable Faucet

Specifications
  • Durable, cast brass construction and polished chrome finish
  • Vandal-proof, Pressure compensating Econo-Flo laminar spray; releases water at 0.5 GPM
  • Needs a 12V AC transformer (sold separately) and a bank installation adapter wire (sold separately)
  • Comes with an E-Tronic 40 module kit with a standard operating mode
  • Deck-mounted for easy installation
Warranty
  • 3-Year Limited Electronics and Solenoid Warranty
  • 5-Year Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • 5-Year Limited Mechanical Warranty

Specs

–
Series:

E-Tronic 40

Connection Type:

NPSM

Application:

Commercial

Type:

Sensor (Touchless)

Finish Family:

Chrome

Connection Size:

1/2"

Approvals:

CalGreen

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

1.88"

ADA:

Yes

Warranty:

5 Year Limited

Number of Handles:

0

Installation Type:

Deck Mount

Power Supply:

Plug-In (AC)

Handle Style:

None (Sensor)

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Flow Rate (GPM):

0.5

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy